Zoro Homepage

1-Piece 6" x 22" SDS Max Core Bit

  • Mfr # DW5927

  • Zoro # G8065005


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Core Diameter
6 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5927
Zoro #
G8065005
UPC #
028877449975
Country of Origin
Germany

Dimensions

Overall Length
22 in
Core Diameter
6 in
Maximum Drilling Depth
17 in
Drilling Length
17 in
Shank Diameter
45/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Number of Pieces
1
Includes
Centering Pin, Guide Plate
Decimal Equivalent
6
Primary Material Application
Concrete
Shank Included
No
Cutting Tip Form
Toothed Style
Centering Bit Required
No
Measurement System
Fractional Inch
Centering Bit Included
Yes
For Tool Type
Hammer Drill

Description

Core Center Bit, SDS Max, 6 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 45/64 in Shank Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.