Zoro Homepage
This item is Discontinued.
Dewalt 1" Torx T20 IMPACT READY(R) 2pk DWA1TX20IR2

1" Torx T20 IMPACT READY(R) 2pk (Discontinued)

  • Mfr # DWA1TX20IR2
  • Zoro # G7634611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1TX20IR2
Zoro #
G7634611
UPC #
885911344678
Country of Origin
China

Dimensions

Fastening Tool Tip Size
T20
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Shank Size
1"
Overall Length
1"
Point Size
T20
Bit Length
1"

Details

Application - Tools
Impact
Bit Style
Torx(R)
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Magnesium Phosphate
Impact Rated
Yes
SAE or Metric
SAE
Item
Insert Bit
Material
S2 Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.