Zoro Homepage

1" Tri-Wing No. 1 IMPACT READY(R), PK50

  • Mfr # DWA1TW1IRB

  • Zoro # G7633927


product price: $21.99
/pk 50, $0.44/ea

Key Features

Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1TW1IRB
Zoro #
G7633927
UPC #
885911341417
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Point Size
#1
Shank Size
1/4 in
Bit Length
1"

Details

Item
Insert Bit
Bit Style
Tri-Wing
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Shank Shape
Hex
End Design
Single End
For Tool Type
Impact
Product Type
Insert Bit
Head Style
Tri-Wing

Description

The DEWALT DWA1TW1IRB 1" Tri-Wing #1 IMPACT READY® Insert Bits are compatible with impact tools and come in a bulk pack of 50. These bits feature a single-end, tri-wing design and are constructed from S2 steel with a magnesium phosphate finish, supporting repeated use under normal operating conditions as specified by the manufacturer.


Key Features of the DEWALT DWA1TW1IRB 1" Tri-Wing #1 IMPACT READY® Insert Bit:

  • Impact Rated: Compatible with impact drivers and other tools rated for higher torque applications.

  • FlexTorq Reflex Core: FlexTorq Reflex Core allows up to 15° flex during high-torque applications.

  • CNC Machined Tip: CNC Machined Tip is manufactured to fit standard screw recesses as specified by the manufacturer.

  • S2 Steel Construction: Supports repeated use under normal operating conditions as specified by the manufacturer.

  • Magnesium Phosphate Finish: Provides surface protection during bit changes and operation, per product specifications.

  • Hex Shank Size: Standard 1/4" hex shank fits most common impact drivers and holders.

  • Part of Magnetic Screw Lock System: Intended to assist in minimizing fastener drops and reducing wobbling, according to product design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.