Zoro Homepage

1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank

  • Mfr # DW5779

  • Zoro # G7636937


product price: $16.59
/ea

Key Features

Application
General Breaking In Concrete
Length (In.)
1 x 12
Shank Size (In.)
3/4 in
Blade Width (In.)
1 in
Type
Cold Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5779
Zoro #
G7636937
UPC #
028874057791
Country of Origin
United States

Dimensions

Length (In.)
1 x 12
Shank Size (In.)
3/4 in
Blade Width (In.)
1 in
Overall Length (In.)
12 in
Overall Length
12 in
Head Width
1 in
Shank Length
3/4 in
Shank Hex Size
3/4 in
Shank Diameter
21/32 in
Maximum Drilling Depth
6 in
Drill Bit Size
1 in

Description

Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.