Zoro Homepage

1" x 12" Cold Chisel SDS Max Shank

  • Mfr # DW5834

  • Zoro # G7635555


product price: $16.65
/ea

Key Features

Application
General Breaking In Concrete
Length (In.)
7/8 x 11
Blade Width (In.)
1 in
Type
Cold Chisel
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5834
Zoro #
G7635555
UPC #
028874058347
Country of Origin
United States

Dimensions

Length (In.)
7/8 x 11
Blade Width (In.)
1 in
Overall Length (In.)
12 in
Overall Length
12 in
Head Width
1 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
6 in
Drill Bit Size
1 in

Details

Item
Chisel Bit
Application
General Breaking In Concrete
Type
Cold Chisel
Non-Sparking
No
Shank Type - Machining
SDS Max
Cutting Direction
Right Hand
Material - Machining
Steel
Chisel Type
Flat Chisel
Primary Material Application
Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Cutting Application
Concrete Breaking
Chisel Collar Shape
Flat
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6

Description

Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.