Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1/4" HP .020 Carbon Knot Wire End Brush

  • Mfr # DW4902

  • Zoro # G0912309


product price: $10.89
/ea

Key Features

Bristle Type
Knotted Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Drill
Brush Dia.
3/4 in
Wire Dia.
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4902
Zoro #
G0912309
UPC #
028877321028
Country of Origin
China

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.02 in
Overall Length
2 7/8 in
Abrasive Shank Size
1/4 in
Bristle Length
7/8 in

Details

Item
End Brush
Bristle Type
Knotted Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Drill
Max. RPM
20,000 RPM

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Knotted Wire, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 7/8 in, Color Not Applicable, Operating Speed - Maximum 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.