Zoro Homepage

1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max

  • Mfr # DW5819

  • Zoro # G2659903


product price: $60.15
/ea

Key Features

Shank Type - Machining
SDS Max
Overall Length
21 1/2 in
Drill Bit Size
1 in
Flute Length
16 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5819
Zoro #
G2659903
UPC #
028874058194
Country of Origin
Germany

Dimensions

Overall Length
21 1/2 in
Drill Bit Size
1 in
Flute Length
16 in
Shank Diameter
23/32 in
Maximum Drilling Depth
16 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
4
Impact Rated
No
Number of Pieces
1
Percussion Rated
Yes
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
1

Description

Rotary Hammer Drill, SDS Max, 1 in, Carbide Tipped, 21 1/2 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.