Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW7647
Zoro #
G3272823
UPC #
028877426624
Country of Origin
China
Dimensions
Plate Thickness
0.087 in
Blade Dia.
10 in
Cutting Depth
4"
Arbor Size
5/8 in
Cut Width
0.11 in
Max. Cutting Depth
4 in
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.087 in, Application Crosscutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.