Zoro Homepage

10" Carbide Bushing Tool

  • Mfr # DWA5856

  • Zoro # G7423001


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
Concrete and Masonry Drilling
Application
For Roughing or Preparing Concrete Surfaces, Removing Excess Concrete, Chipping and Cleaning Surfaces
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA5856
Zoro #
G7423001
UPC #
885911344838
Country of Origin
Germany

Dimensions

Overall Length
10 in
Overall Length (In.)
10 in
Blade Width (In.)
1 1/2 x 1 1/2
Length (In.)
10 in
Drill Bit Size
1 1/2 in
Head Width
1 1/2 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
1 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Concrete and Masonry Drilling
Application
For Roughing or Preparing Concrete Surfaces, Removing Excess Concrete, Chipping and Cleaning Surfaces
Shank Type
SDS Max
Type
Carbide
Cutting Direction
Right Hand
Cutting Application
Roughing
For Tool Type
Rotary Hammer
Shank Type - Machining
SDS Max
Chisel Collar Shape
Point
Chisel Type
Bushing Tool
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Material - Machining
Steel
Measurement System
Fractional Inch
Non-Sparking
No
Decimal Equivalent
0.7
Shop By
Hot Buys

Description

Chisel Bit, Chisel Type Bushing Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.