This item is Discontinued.

Dewalt 10" Construction Miter/Table Saw Blades DW3112

This item is Discontinued.

Dewalt

10" Construction Miter/Table Saw Blades (Discontinued)

Mfr # DW3112
Zoro # G2902487
UPC # 028874031128
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3112
Zoro #
G2902487
UPC #
028874031128
Country of Origin
Viet Nam

Dimensions

Plate Thickness
0.069 in
Cutting Depth
4"
Blade Dia.
10 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
4 1/2 in
Overall Diameter
10 in
Cutting Depth - Maximum
4 1/2 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
Circular, Table, Radial Arm and Miter Saws
Kerf
0.095"
Primary Saw Application
General Purpose
Arbor Hole
5/8"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Max. RPM
7000
Hook Angle
15 Degrees
Blade Type
Ripping
Application
Wood Cutting
Primary Material Application
Wood
Wood Cutting Type
Ripping
Max. Blade Speed
7,000 RPM
Series
DW
Arbor Shape
Round
Materials Cut
Wood
Accessory Type
Circular Saw Blade
Product Type
Circular Saw Blade
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Ripping, Plate Thickness 0.069 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.