Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Table Saw with Scissor Stand

  • Mfr # DWE7491X

  • Zoro # G7345970


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
32 1/2 in
Voltage
120 V AC
Bevel Angle Range
60 Degrees Left to 45 Degrees Right
Max. Cutting Depth @ 0 Deg.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE7491X
Zoro #
G7345970
UPC #
885911302326
Country of Origin
Mexico

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
32 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
2-1/4"
Exhaust Port Size
2 1/4 in
Depth of Cut @ 90 Deg.
3-1/8"
Overall Depth
26 3/4 in
Overall Width
26 1/2 in
Overall Height
12 3/4 in
Table Length
26 3/8 in
Max. Cut Width Left of Blade
22 in
Table Width with Extension
26 3/8 in
Table Width
26 1/2 in
Cord Length
6 ft
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
10 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in
Cutting Width Left of Blade - Maximum
22 in
Cutting Width Right of Blade - Maximum
32 1/2 in

Details

Item
Table Saw
Voltage
120 V AC
Bevel Angle Range
60 Degrees Left to 45 Degrees Right
Current
15 A
Max. Blade Speed
4,800 RPM
Corded/Banded
Corded
No Load RPM
4800
Phase
Single-Phase
Amps
15.0
Motor HP
2-13/32"
Cutting Capacity Rip Left
24"
Cutting Capacity Rip Right
32-1/2"
Corded/Cordless
Corded
Includes
(2) Blade Wrenches, 10 in 24-Tooth Carbide Blade, Blade Guard Assembly, Folding Stand, Folding Table Saw Stand, Miter Gauge, Push Stick, Rip Fence
Table Surface w/Extension
26-3/8 in x 48-5/8 in
Material
Cast Iron
Hz
60
Table Front of Blade
7 3/4 in
Blade Tilt
45 Degrees Right, 60 Degrees Left
Automatic Blade Safety Retraction
Yes
Arbor Shape
Round
Stand Type
Folding
Table Saw Type
Portable
Power Source
Corded
Horsepower
2.4
Variable Speed
Yes
Includes Automatic Blade Safety Retraction
Automatic Blade Safety Retraction Included
Speed Control
Variable
Blade Speed - Maximum
4,800 RPM

Description

The DWE7491X 10 in. Jobsite Table Saw with Scissor Stand has a 15 Amp motor and 32-1/2 in. rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Scissor stand designed for easy set up and breakdown with excellent stability.


  • • Rack & Pinion Telescoping Fence System Make fence adjustments fast, smooth and accurate

  • • 3-1/8 in. depth-of-cut at 90 and 2-1/4 in. at 45

  • • 32-1/2 in. rip capacity easily cuts a variety of larger shelving and trim materials

Designed for:


  • • The DWE7491X is ideal for use in a variety of wood cutting applications such as oriented strand board (OSB), plywood, hardwoods, dimensional lumber, trim and flooring.

  • • (1) Scissor Stand

Additional Features:


  • • Two position flip-over rip fence allows for narrow rip cuts and material support

  • • Site-Pro modular guarding system allows for tool-free adjustments of guarding components appropriate for each application

  • • 2-1/2 in. Dust Collection Port easily connects to a vacuum for efficient dust extraction

  • • Onboard storage system provides easy access to the Blade Guard Assembly, fence, riving knife, miter gauge, wrenches, push stick, and cord wrap when not in use

  • • Folding scissor stand designed for easy set up and breakdown with excellent stability

  • • 15 amp Motor quickly rips through hardwoods with ease

  • • Telescoping fence rails retract to create a small, portable package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.