This item is Discontinued.

Dewalt DEWALT 10" Multi-Function End Nipper DWHT75488

DEWALT 10" Multi-Function End Nipper (Discontinued)

  • Mfr # DWHT75488
  • Zoro # G302696359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT75488
Zoro #
G302696359
UPC #
76174754889
Country of Origin
China

Dimensions

Overall Length
12.3
Height
1.9
Jaw Width
4.4

Details

Plier Item
Item

Description

The DeWalt(R) Multi-Function End Nipper is a great tool to have in any garage or tool box. It€s built-in claw can be used to pry out common nails and it€s strike face can be used to drive nail remnants flush into a work surface. This product is ideal for pallet deconstruction, wood reclamation, remodeling and construction or demolition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.