Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Bi-Metal Reciprocating Saw Blade Set with Case

  • Mfr # DW4898

  • Zoro # G0332171


product price: $23.75
/ea

Key Features

Material
Bi-Metal
Overall Thickness
0.050 In
Tip Material
Bi-Metal
Overall Length
6 in, 8 in, 9 in
Includes
(1) 8 in 14 TPI Metal Cutting Blade, (1) 9" 6 TPI Nail Embedded Wood Blade, (4) 6 in 18 TPI Metal Cutting Blade, (4) 6" 6 TPI Nail Embedded Wood Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4898
Zoro #
G0332171
UPC #
885911065818
Country of Origin
United States

Dimensions

Overall Thickness
0.050 In
Overall Length
6 in, 8 in, 9 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
14, 18, 6
Material
Bi-Metal
Tip Material
Bi-Metal
Includes
(1) 8 in 14 TPI Metal Cutting Blade, (1) 9" 6 TPI Nail Embedded Wood Blade, (4) 6 in 18 TPI Metal Cutting Blade, (4) 6" 6 TPI Nail Embedded Wood Blades
Number of Pieces
10
Product Type
Reciprocating Saw Blade Set

Description

4" x 1/8" x 3/8" T1 HP Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.