Zoro Homepage

10" x .060" Premium XP4 Tile Blade Wet

  • Mfr # DW4764

  • Zoro # G7636745


product price: $73.45
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Continuous
Cutting Type
Wet
Blade Dia.
10 in
Grade
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4764
Zoro #
G7636745
UPC #
028877560090
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 in
Plate Thickness
0.06 in
Cutting Depth
3-3/4"
Max. Cutting Depth
3 3/4 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
3 3/4 in
Overall Diameter
10 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet
Grade
Best
Max. RPM
5400
For Use With Saw Type
Stone Saws, Tile Saws
Application
Porcelain
Arbor Hole
5/8"
Diamond Knockout
Diamond Knockout Not Included
For Use With
Stone Saws, Tile Saws
Primary Saw Application
Masonry
Series
DEWALT(R)
Max. Blade Speed
6,000 RPM
Arbor Shape
Round
Blade Type
Continuous Rim
Speed - Maximum
6,000 RPM
Compatible Product Type
Stone Saw, Tile Saw

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,000 RPM, For Use With Saw Type Stone Saws, Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.