This item is Discontinued.

Dewalt 100ft. Fiberglass Long Tape DWHT34145

This item is Discontinued.

Dewalt

100ft. Fiberglass Long Tape (Discontinued)

Mfr # DWHT34145
Zoro # G705312719
UPC # 76174341454
Country of Origin Thailand
Category Tape Measures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT34145
Zoro #
G705312719
UPC #
76174341454
Country of Origin
Thailand

Dimensions

Blade Length
100 ft
Blade Width
3/4 in

Details

Item
Layout and Measuring
Measurement Type
Metric and SAE
Case Material
Plastic, Rubber
Blade Material
Fiberglass
Case Color
Yellow, Black
Belt Clip
Yes
Color
Yellow/Black
Features
Lockable
Case Type
Open
Gear Ratio
3:1

Description

The DEWALT DWHT34145 100 ft. Fiberglass Long Tape is a measuring tool intended for measuring applications requiring longer lengths. This tape measure features a double-sided blade with both metric and imperial markings, making it suitable for various measurement needs on the jobsite.


Key Features of the DEWALT DWHT34145 100 ft. Fiberglass Long Tape:

  • Blade Construction: Contains 64 fiberglass strands to support dimensional stability.

  • Double-Sided Print: Metric measurements on one side, imperial on the other, allowing flexibility in recording dimensions.

  • 3/4" Wide Blade: supports clear visibility of measurement markings.

  • 3:1 Gear Ratio Rewind Mechanism: features a 3:1 gear ratio rewind mechanism.

  • Wide Ring End Hook: can be used with grade stakes or similar objects for stable measurements; includes built-in clip for storage and transport convenience.

  • Rubber Stopper & Handle: rubber stopper is present at the blade return; rubber handle is included.

  • Metal Crank Handle & Fold-Away Finger Loop: metal crank handle included; fold-away loop allows convenient setup and carrying options.

  • Blade Lock Button: Allows users to secure measurements as needed during operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.