Zoro Homepage

100W Type C to Type C Cable, 4ft

  • Mfr # 131 0006 DW2

  • Zoro # G016245928


product price: $19.99
/ea

Key Features

End 1 Connection Type
Type C
Data Transfer Speed
40 GBps
Color
Black, Yellow
Product Type
USB Cable
USB Specification
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0006 DW2
Zoro #
G016245928
UPC #
826341047425
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 ft

Details

End 1 Connection Type
Type C
Item
USB Cable
Data Transfer Speed
40 GBps
Color
Black, Yellow
Product Type
USB Cable
USB Specification
100W
Standards
MSDS, Prop 65, RoHS
End 2 Connection Type
Type C

Description

USB Cable, USB Specification 100W, Color Black, Yellow, MSDS, Prop 65, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.