This item is Discontinued.

Dewalt 11/16In Bi-Metal Hole Saw DWA1811

11/16In Bi-Metal Hole Saw (Discontinued)

  • Mfr # DWA1811
  • Zoro # G7632572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA1811
Zoro #
G7632572
UPC #
885911329224
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
1/2"-20
Shank Size
3/8 in Hex
Saw Dia.
11/16 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Stainless Steel
Tooth Material
Bi-Metal
Application
Plumbing, HVAC, Mechanical and Electrical
Arbor Design
Not Included
Teeth per Inch
4/5
Impact Rated
No
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. DW1808
Item
Hole Saw
Replacement Arbor No.
Mfr. No. DW1810
Hole Saw Product Grouping
Hole Saws
Materials Cut
Metal, Wood
Primary Material Application
Wood

Description

Hole Saw, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 11/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.