Zoro Homepage

11/32in. PILOT POINT DRILL BIT BLK

  • Mfr # DW1922B

  • Zoro # G311512992


product price: $9.89
/ea

Key Features

Drill Bit Size
11/32
Overall Length
4.75 in
Material
High Speed Steel
Shank Type
No-Spin Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1922B
Zoro #
G311512992
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
11/32
Overall Length
4.75 in

Details

Material
High Speed Steel
Shank Type
No-Spin Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.