This item is Discontinued.

Dewalt DeWalt 115-DWD112 Heavy-Duty Vsr Drill W-Metal Keyless Chuck 115-DWD112

DeWalt 115-DWD112 Heavy-Duty Vsr Drill W-Metal Keyless Chuck (Discontinued)

  • Mfr # 115-DWD112
  • Zoro # G804155484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115-DWD112
Zoro #
G804155484
UPC #
885911057349
Country of Origin
Mexico

Dimensions

Width
10.81 in
Tool Length
9.63 in
Height
3 in

Details

Item
Compact Drill

Description

  • All-metal ratcheting keyless chuck for greater bit retention.
  • All ball-bearing construction provides greater durability and longer tool life.
  • Single gear reduction.
  • Chuck Size: 3/8".
  • Chuck Type: Keyless.
  • Amps: 7.00 A.
  • Watts: 650.00 W [Max].
  • Speed: 0 rpm [Min] 2500 rpm [Max].
  • Cutting Cap.: 1-1/8" (wood) [Max] 3/8" (steel) [Max].
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.