
Drill Bit, 2" L, High Speed Steel, PK2
Mfr # DWA5004
Zoro # G809977524
product price:Â $3.45
/pk 2, $1.73/eaKey Features
Drill Bit Size
1/16 in
Overall Length
2 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA5004
Zoro #
G809977524
UPC #
885911763400
Country of Origin
Thailand
Dimensions
Drill Bit Size
1/16 in
Overall Length
2 in
Flute Length
2 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
11xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0625
Measurement System
Fractional Inch
Shank Type - Machining
Quick-Change Hex
Drill Bit Point Type
Chisel Point
Primary Material Application
Plastic, Steel, Wood
Helix Angle - Minimum
31 Degrees
Helix Angle - Maximum
31 Degrees
Flute Type
Spiral
Spiral Direction
Right Hand
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Series
Impact Ready
Impact Rating
Impact Rated
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Chisel Point, High Speed Steel, Black and Gold, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.