11/64" Titanium Speed Tip Drill Bit
Mfr # DW1311
Zoro # G8581142
product price: $4.59
/eaKey Features
Drill Bit Size
11/64 in
Overall Length
3 5/8 in
Flute Length
2 7/16 in
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1311
Zoro #
G8581142
UPC #
028874017498
Country of Origin
China
Dimensions
Drill Bit Size
11/64 in
Overall Length
3 5/8 in
Flute Length
2 7/16 in
Shank Dia.
11/64"
Details
Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
No
Decimal Equivalent
0.1719
List Number
135
Standards
DIN 1414, DIN ISO 1101
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Plastic, Steel, Wood
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Description
The DEWALT DW1311 11/64" Titanium Speed Tip Drill Bit is a twist drill bit designed for general purpose drilling in materials such as light gauge metal, plastics, wood, and steel. Manufactured from high speed steel. This drill bit features a split point tip to help reduce walking at the start of drilling.
Key Features of the DEWALT DW1311 11/64" Titanium Speed Tip Drill Bit:
- Drill Bit Size: 11/64 inch (decimal equivalent: 0.1719), suitable for fractional inch measurement systems.
- Material: Made from high speed steel.
- Finish: Titanium nitride coated finish.
- Point Angle & Type: Split point design with a 135-degree angle at the tip.
- Flute Type & Length: Parabolic spiral flutes, flute length: 2-7/16 inches.
- Shank Design: Straight round shank, overall length: 3-5/8 inches; shank diameter corresponds to drill bit size.
- Cutting Direction: Right hand cutting direction; non-coolant through design.
- Standards Compliance: Complies with DIN 1414 and DIN ISO 1101 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.