This item is Discontinued.

Dewalt 12" 10TPI 2X Recip Blade 5pk DWA41712

This item is Discontinued.

Dewalt

12" 10TPI 2X Recip Blade 5pk (Discontinued)

Mfr # DWA41712
Zoro # G7974041
UPC # 885911330114
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA41712
Zoro #
G7974041
UPC #
885911330114
Country of Origin
United States

Dimensions

Length
12"
Height
1 in
Overall Width
1 in

Details

Teeth per Inch
10
Material
HSS
Back Style
Straight
Application
General Purpose Cutting
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.