1/2" (13mm) Spade Handle Drill

  • Mfr # DW130V
  • Zoro # G2922281
product price: 
$
239.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120 V AC
Includes
2-Position Rear and 3-Position Side Handles and Holder
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Cord Length
8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW130V
Zoro #
G2922281
UPC #
028877497372
Country of Origin
Mexico
Item
Drill
Voltage
120 V AC
Includes
2-Position Rear and 3-Position Side Handles and Holder
Drill Chuck Type
Keyed
Amps
9.0 A
Gear Train
Triple
Speed Type
Variable
Tool Weight
7.5 lb
Handle Style
Spade
Reversible
Reversible
Corded/Banded
Corded
Corded/Cordless
Corded
No Load RPM
0 to 550
Features
2-Conductor
Switch Type
Trigger
Free Speed
550 RPM
Throttle Type
Trigger
Variable Speed
Yes
Brushless Motor
No
Power Source
Corded
Chuck Material
Metal
Handle Type
Spade
Number of Speed Settings
Continuous
Current
9 A
Plug Type
Two-Prong
Motor Type
Brushed
No Load Speed
550 RPM
Chuck Type
Keyed
Product Type
General Purpose
Speed Control
Variable
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
1/2 in
Cord Length
8 ft
Tool Length
15 1/2 in
Overall Length
15 1/2 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
2-Conductor

Description

Complete tough drilling and mud-mixing applications with this 1/2-in. Spade Handle Drill. Featuring a 120V motor and a lightweight design, this heavy-duty tool delivers the torque needed to keep you productive on the jobsite.


  • • Variable speed reversible switch reduces air bubbles when mixing mud and offers greater control when drilling

  • • 0-550 RPM provides increased torque for drilling and mud mixing

  • • 9.0 AMPS, 120V motor provides enough power for any job site application

Designed for:


  • • Great for various mixing applications, i.e. drywall mud and paints

  • • (1) Chuck key holder

Additional Features:


  • • 7.5 lbs. (3.4 kg) increases user productivity and decreases user fatigue

  • • Soft grip handle for increased comfort

  • • 2-position rear spade handle and 3-position side handle gives greater control for all drilling and mixing applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.