Zoro Homepage

1/2" (13mm) VSR Drill

  • Mfr # DW235G

  • Zoro # G2797821


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Side Handle
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW235G
Zoro #
G2797821
UPC #
028875023504
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Cord Length
8 ft
Tool Length
11 1/8 in
Overall Length
11 1/8 in

Details

Item
Drill
Voltage
120 V AC
Includes
Side Handle
Drill Chuck Type
Keyed
Corded/Banded
Corded
Tool Weight
4.2 lb
Switch Type
Trigger
Gear Train
Double
Corded/Cordless
Corded
Speed Type
Variable
No Load RPM
0 to 1000
Features
3-Conductor
Handle Style
Pistol Grip
Amps
8.5 A
Reversible
Reversible
Variable Speed
Yes
Throttle Type
Trigger
Free Speed
1,000 RPM
Chuck Material
Metal
Handle Type
Pistol Grip
Brushless Motor
No
Number of Speed Settings
Continuous
Power Source
Corded
Series
VSR
Current
8.5 A
Plug Type
Two-Prong
Product Type
General Purpose
Tool Series
VSR
Speed Control
Variable
Motor Type
Brushed
No Load Speed
1,000 RPM
Chuck Type
Keyed

Description

Take on tough jobs with the 1/4 in. VSRTM Drill. Featuring heat-treated steel gears that deliver durability and a rubber grip for comfort, this tool is designed to get the job done.


  • • Helical-cut steel, heat-treated steel gears for long life and durability

  • • Metal gear housing for jobsite durability and increased reliability

  • • Two-finger trigger for increased comfort

Designed for:


  • • Spade bit drilling applications in wood up to 1 1/2"

  • • (1) Chuck key with holder

Additional Features:


  • • 360-degree side handle for greater control and versatility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.