Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" (13mm) VSR Dual Range Hammerdrill

  • Mfr # DW505

  • Zoro # G7419377


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Amps
7.8 A
Blows per Minute
0 to 19,000, 0 to 46,000
Tool Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW505
Zoro #
G7419377
UPC #
028875005050
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
13 in

Details

Item
Hammer Drill
Voltage
120V AC
Amps
7.8 A
Blows per Minute
0 to 19,000, 0 to 46,000
Tool Weight
4.8 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Includes
360 Degree Side Handle, Chuck Key, Depth Rod
Reversing
Yes
Cutting Capacity
1-1/2 in (Wood), 1/2 in (Steel)
Corded/Banded
Corded
Handle Type
Pistol Grip
Reversible
Yes
Solid Bit Capacity
1/2 in
Current
7.8 A
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
1 1/2 in
Maximum Speed
2,700 RPM
Maximum Blows per Minute
19,000 bpm, 46,000 bpm
Chuck Style
Keyed
Number of Speed Settings
Continuous
Drilling Capacity in Concrete
3/8 in
Power Source
Corded
Minimum Blows per Minute
19,000 bpm
Modes of Operation
Hammerdrill or Drill
Kit Contents
(1) Bare Tool
Maximum Tool Speed
2,700 RPM

Description

Complete tough applications with a powerful motor and lightweight design on the 1/2 in. (13mm) VSRTM Dual-Range Hammer Drill. Featuring dual speeds, this versatile drill delivers control for a wide range of jobs.


  • • 7.8 amp motor provides high performance and overload protection

  • • High/low gear for high speed drilling or high toque applications

  • • Dual mode: hammerdrill/drill for wood, steel or masonry applications

Designed for:


  • • Ideal for installation and removal of Tapcon®/TapperTM fasteners

  • • (1) Depth rod

Additional Features:


  • • Lightweight design for easy use and handling in a variety of orientations

  • • Two-finger trigger for increased comfort

  • • 360-degree side handle with depth rod offers greater control, versatility, and increased depth accuracy

  • • Variable speed allows for precise hole placement on work surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.