12-24 UNC DRILL TAP 1/4" Capacity
Mfr # DWADTQTR1224
Zoro # G4848929
product price: $14.89
/eaKey Features
Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Size
#12-24
Overall Length
2 11/32 in
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWADTQTR1224
Zoro #
G4848929
UPC #
885911482745
Country of Origin
China
Dimensions
Size
#12-24
Overall Length
2 11/32 in
Thread Size
#12-24
Details
Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Impact Rated
Yes
Material
High Speed Steel
Cutting Direction
Right Hand
Item
Combination Drill and Tap
Tap Material
High Speed Steel
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Tap Finish
Bright (Uncoated)
Description
Combination Drill and Tap, Thread Size #12-24, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 11/32 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.