12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor

  • Mfr # DWA7737

  • Zoro # G7636291


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Circular Saws
Plate Thickness
0.076 in
Cutting Depth
4"
Includes
Blade Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA7737
Zoro #
G7636291
UPC #
028877345420
Country of Origin
China

Dimensions

Plate Thickness
0.076 in
Cutting Depth
4"
Blade Dia.
12 in
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.09 in
Cutting Depth - Maximum
4 in
Overall Thickness
0.08 in
Overall Diameter
12 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Circular Saws
Includes
Blade Only
Blade Type
Metal Cutting
Max. RPM
1800
Tip Material
Carbide
Primary Saw Application
Metal
Hook Angle
1.5 Degrees
Arbor Hole
1"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
TCG
Kerf
0.090"
Diamond Knockout
Diamond Knockout Not Included
Application
Metal Cutting
Series
DWA
Arbor Shape
Round
Metal Cutting Type
Solid Stock
Materials Cut
Ferrous Metals, Steel
Max. Blade Speed
1,800 RPM
Primary Material Application
Steel, Steel Alloys
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Speed - Maximum
1,800 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys

Description

Circular Saw Blade, Series DWA, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 1.5 Degrees , Tooth Grind TCG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.