This item is Discontinued.

Dewalt 12" 78T Miter Saw blade DWAFV31278

12" 78T Miter Saw blade (Discontinued)

  • Mfr # DWAFV31278
  • Zoro # G6564700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV31278
Zoro #
G6564700
UPC #
885911486569
Country of Origin
China

Dimensions

Plate Thickness
0.063 in
Blade Dia.
12 in
Cutting Depth
4-1/2"
Arbor Size
1 in
Cut Width
0.085 in
Max. Cutting Depth
4 1/2 in

Details

Item
Circular Saw Blade
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
ATB
Diamond Knockout
No
Max. RPM
4800
Kerf
0.085"
Application
For Trim/Finish
Arbor Hole
1"
Blade Type
Finishing
Tip Material
Carbide Tipped
Hook Angle
7 Degrees
Number of Teeth
78
Materials Cut
Wood
Arbor Shape
Round
Series
DWAFV
Max. Blade Speed
4,800 RPM
Primary Material Application
Wood
Wood Cutting Type
Finishing
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 78, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.085 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.063 in, Application For Trim/Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.