Zoro Homepage

12" Bar Clamp, Nylon Handle and 2 7/16 in Throat Depth

  • Mfr # DWHT83140

  • Zoro # G7422947


product price: $16.69
/ea

Key Features

Type
Medium Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
2 7/16 in
Max. Jaw Opening (In.)
12"
Includes
Removable Jaw Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83140
Zoro #
G7422947
UPC #
076174831405
Country of Origin
Mexico

Dimensions

Throat Depth (In.)
2 7/16 in
Throat Depth
2 1/2 in

Details

Item
Bar Clamp
Type
Medium Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
12"
Includes
Removable Jaw Pads
Capacity (In.)
12 in
Characteristics
100 lbs. Clamping Force, Removable Jaw Pads
Spreading Range (In.)
8 to 20
Bar Material
Steel
Function
Clamping or Spreading
Clamping Capacity
12 in
Spreading Capacity - Minimum
8 in
Tool Operation Type
One Handed
Spreading Capacity - Maximum
20 in
Clamping Force
100 lb
Jaw Pad Type
Grooved

Description

The DEWALT DWHT83140 12" Bar Clamp is a medium trigger clamp designed for one-handed operation, suitable for clamping or spreading tasks. Built with a reinforced nylon handle and a heat-treated steel bar, this clamp is constructed from heat-treated steel and is rated for up to 100 lbs of clamping force. It includes removable jaw pads to help reduce marring during use.


Key Features of the DEWALT DWHT83140 12" Bar Clamp:

  • Clamping Force: Rated for up to 100 lbs, supporting secure holding during work.

  • Bar Material: Constructed from heat-treated steel for durability in demanding applications.

  • Handle Material: Reinforced nylon handle offers strength while allowing comfortable grip and control.

  • Throat Depth: Throat depth: 2-7/16"

  • Jaw Pads: Removable grooved jaw pads are included

  • Tool Operation Type: Designed for one-handed operation

  • Functionality: Quick change button allows conversion between clamping and spreading functions; spreading range is adjustable from 8" to 20".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.