Zoro Homepage

12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth

  • Mfr # DWHT83185

  • Zoro # G1804507


product price: $34.89
/ea

Key Features

Type
Extra Large Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
3 3/4 in
Includes
Removable Jaw Pads
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83185
Zoro #
G1804507
UPC #
076174831856
Country of Origin
China

Dimensions

Throat Depth (In.)
3 3/4 in
Throat Depth
3 3/4 in

Details

Item
Bar Clamp
Type
Extra Large Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
12"
Includes
Removable Jaw Pads
Bar Material
Steel
Spreading Range (In.)
0 to 12
Capacity (In.)
12 in
Function
1 Handed
Characteristics
Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, The Tough Re-Enforced Nylon Body Makes Wear and Tear Difficult
Tool Operation Type
One Handed
Spreading Capacity - Maximum
12 in
Spreading Capacity - Minimum
0 in
Clamping Force
600 lb
Jaw Pad Type
Full-Faced
Clamping Capacity
12 in

Description

The DEWALT DWHT83185 12" Bar Clamp is intended for clamping and spreading tasks, with a reinforced nylon handle and heat-treated steel bar for durability. With a throat depth of 3-3/4 inches and rated to provide up to 600 lb of clamping force, this extra large trigger clamp allows one-handed operation for convenience on the job.


Key Features of the DEWALT DWHT83185 12" Bar Clamp:

  • Clamping Capacity: Supports materials up to 12 inches wide with a maximum jaw opening of 12".

  • Clamping Force: Rated to provide up to 600 lb of clamping force.

  • Construction: Constructed with reinforced nylon body and heat-treated steel bar enhances strength and resists wear.

  • One-Handed Operation: Allows single-hand use, enabling efficient adjustments during work.

  • Conversion Capability: Quick change button allows conversion from clamp to spreader function (spreading range from 0 to 12").

  • Removable Jaw Pads: Removable jaw pads are included, helping protect work surfaces by reducing marring during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.