Zoro Homepage

12" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK

  • Mfr # DWHT83158

  • Zoro # G7419307


product price: $28.45
/pk 2, $14.23/ea

Key Features

Type
Medium Bar Clamp
Handle Material
Nylon
Throat Depth (In.)
3 in
Includes
Removable Jaw Pads
Capacity (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83158
Zoro #
G7419307
UPC #
076174831580
Country of Origin
Mexico

Dimensions

Throat Depth (In.)
3 in
Throat Depth
3 in

Details

Item
Bar Clamp
Type
Medium Bar Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
12"
Includes
Removable Jaw Pads
Capacity (In.)
12 in
Spreading Range (In.)
8 to 20
Characteristics
200 lbs. Clamping Force, Removable Jaw Pads
Bar Material
Steel
Function
Clamping or Spreading
Tool Operation Type
One Handed
Jaw Pad Type
Grooved
Clamping Capacity
12 in
Clamping Force
100 lb

Description

This DEWALT DWHT83158 12" Bar Clamp is the ideal tool for your next project. The 200 lb clamping force and removable jaw pads will ensure you can handle any situation. The steel bar has a maximum jaw opening of 12 in., as well as a throat depth of 3 in. and capacity of 12 in. With 200 lb clamping force, this medium bar clamp is an essential for any workshop or job site. The reinforced nylon handle offers extra comfort and durability while working with this bar clamp. The DEWALT DWHT83158 12" Bar Clamp is a high quality product that you will want to have on hand for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.