Zoro Homepage

12" Bull Point Bit SDS Max Shank

  • Mfr # DW5832

  • Zoro # G7634803


product price: $17.69
/ea

Key Features

Application
Chipping
Length (In.)
12 in
Overall Length (In.)
12 in
Type
Bull Point
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5832
Zoro #
G7634803
UPC #
028874058323
Country of Origin
United States

Dimensions

Length (In.)
12 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Diameter
45/64 in
Head Width
1 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Application
Chipping
Type
Bull Point
Non-Sparking
No
Cutting Direction
Right Hand
Material - Machining
Steel
Chisel Type
Pointed Spade
Chisel Collar Shape
Point
For Tool Type
Rotary Hammer
Cutting Application
Chipping
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Primary Material Application
Masonry
Decimal Equivalent
0.6

Description

The DEWALT DW5832 12" Bull Point Bit is a chisel bit designed for use with rotary hammers that accept SDS Max shanks. Built from hardened steel, this accessory is suitable for chipping applications on masonry materials and is compatible with SDS Max demolition and rotary hammers equipped with a chipping function.


Key Features of the DEWALT DW5832 12" Bull Point Bit:

  • Chisel Type: Bull point design with a pointed spade collar shape, designed for use in chipping applications.

  • Material: Manufactured from hardened steel to support durability in demanding conditions.

  • Shank Type: SDS Max shank ensures secure fitment in compatible rotary hammer tools.

  • Length: Measures 12 inches overall, providing reach for various masonry work requirements.

  • Primary Application: Rated for use on masonry materials in general chipping operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.