Zoro Homepage

12" Chain

  • Mfr # DWO1DTX612

  • Zoro # G811471232


product price: $27.97
/ea

Key Features

Gauge
0.04 in
Pitch
0.325 in
Compatible Bar Length
12 in
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Dewalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWO1DTX612
Zoro #
G811471232
UPC #
-
Country of Origin
China

Dimensions

Compatible Bar Length
12 in
Bar Length Included
12 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
0.325 in
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Dewalt
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 12 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links Not Applicable, File Size Not Applicable, Bar Length Included 12 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Dewalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.