1/2 Chuck Key 1/4" Pilot
Mfr # DW2304
Zoro # G8413431
original price: $5.99
35% off
new price: $3.89
/eaKey Features
Material - Machining
Steel
Key Size
1/2 in
Features
Advanced Hardening Process
Pilot Size
1/4 in
Resistance Properties
Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2304
Zoro #
G8413431
UPC #
028874023048
Country of Origin
China
Dimensions
Key Size
1/2 in
Pilot Size
1/4 in
Overall Length
3 1/2 in
Details
Item
Drill Chuck Key
Material - Machining
Steel
Features
Advanced Hardening Process
Resistance Properties
Shock Resistant
Product Type
Chuck Key
Shock-Resistance
Shock-Resistant
Material
Steel
Description
- • Shock resistant tool steel
- • Advanced hardening process
Designed for:
- • (1) Chuck Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.