1/2" Drive Deep Socket Set, Metric, 10pcs
Mfr # DWMT73815
Zoro # G5008075
product price: $38.25
/eaKey Features
Drive Size
1/2"
Number of Pieces
10
Includes
(2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Fixed Shelf; (4) Half Width Adjustable Shelves; (1) 24" Coat Rod; Floor Levelers
Tether Capable
Not Tether Capable
Sockets Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMT73815
Zoro #
G5008075
UPC #
076174738155
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Sizes Included
13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
Socket Size Range
13mm to 24mm
Overall Length
Various
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Fixed Shelf; (4) Half Width Adjustable Shelves; (1) 24" Coat Rod; Floor Levelers
Tether Capable
Not Tether Capable
Sockets Included
Yes
Measurement Type
Metric
Ratchets Included
None
Features
Lockable Stacking Cases;
Durable Transparent Lid;
Removable internal Tray;
Knurled Beauty Rings help reduce slippage for hand tightening applications;
Exceed ANSI Specifications;
DirectTorqueTM Technology.
Number of Points
6
Impact Rated
No
Deep Socket Point Styles Included
6
Standards
ANSI
Meets/Exceeds
ANSI
SAE or Metric
Metric
Product Type
Deep Socket Set,Metric, 1/2" Drive
Finish
Chrome
Description
With the 10 pc Deep Metric Socket Set, you can be sure you have the right tool for the job. The set includes a variety of sockets for your convenience. The sockets include DirectTorqueTM technology to help prevent rounding of fasteners and to provide better grip.
- • Lockable Stacking Cases
- • Durable Transparent Lid
- • Removable internal Tray
Designed for:
- • (1) 1/2" Drive deep sockets: Metric 13, 14 15, 16, 17, 18, 19, 21, 22, 24
Additional Features:
- • Knurled Beauty Rings help reduce slippage for hand tightening applications
- • Exceed ANSI Specifications
- • DirectTorqueTM Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.