1/2" Drive Deep Socket Set, SAE, 10pcs
Mfr # DWMT73814
Zoro # G5008081
product price: $40.69
/eaKey Features
Drive Size
1/2 in
Number of Pieces
10
Includes
(10)1/2" Drive SAE Deep Sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, `5/16, 1".
Meets/Exceeds
ANSI
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMT73814
Zoro #
G5008081
UPC #
076174738148
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Size Range
7/16" to 1"
Sizes Included
7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", `5/16", 1"
Overall Length
Various
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(10)1/2" Drive SAE Deep Sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, `5/16, 1".
Meets/Exceeds
ANSI
Impact Rated
No
Tether Capable
Not Tether Capable
SAE or Metric
SAE
Deep Socket Point Styles Included
6
Ratchets Included
None
Number of Points
6
Sockets Included
Yes
Features
Lockable Stacking Cases;
Durable Transparent Lid;
Removable internal Tray;
Exceeds ANSI Specifications;
Knurled control ring;
DirectTorqueTM Technology.
Measurement Type
SAE
Standards
ANSI
Shop By
Hot Buys
Product Type
Deep Socket Set
Finish
Chrome
Description
With the 10 pc Deep Socket Set, you can be sure you have the right tool for the job. The set includes a variety of sockets for your convenience. The sockets include DirectTorqueTM technology to help prevent rounding of fasteners and to provide better grip.
- • Lockable Stacking Cases
- • Durable Transparent Lid
- • Removable internal Tray
Designed for:
- • (1) 1/2 in. Drive SAE Deep Sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, `5/16, 1 in.
Additional Features:
- • Exceeds ANSI Specifications
- • Knurled control ring
- • DirectTorqueTM Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.