Zoro Homepage

12" Extension

  • Mfr # DW1589

  • Zoro # G7640236


product price: $5.35
/ea

Key Features

Decimal Equivalent
0.2
For Use With
Spade Bits
Length
12 in
Application
wood drilling
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1589
Zoro #
G7640236
UPC #
028877475745
Country of Origin
China

Dimensions

Length
12 in
Hex Shank Size
1/4 in
Overall Length
12 in
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in

Details

Item
Spade Drill Bit
Decimal Equivalent
0.2
For Use With
Spade Bits
Application
wood drilling
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)

Description

Spade Drill Bit, 1/4 in Drill Bit Size, Shank Hex Size 1/4 in, Overall Length 12 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.