Shop All Cordless Drills
Dewalt
1/2 in, 20V DC Cordless Drill, Bare Tool
Mfr # DCD991B
Zoro # G3882089
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD991B
- Zoro # G3882089
- UPC # 885911440011
- Country of Origin United States
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 7/8 in |
Overall Length | 8 3/8 in |
Description
Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX* Premium Series, No Load RPM 0 to 450/0 to 1300/0 to 2000 RPM, Chuck Size 1/2 in, Max. Power 820 UWO, Max. Torque Not Specified, Battery Included No, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB182, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 4.6 lb, Includes 360 Degrees Side Handle, Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- URREA 3/4" Drive 12-Point Short Impact Socket 1" (7516T)
- SUNEX 1" Drive Impact Socket 6 (560717)
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT Cordless Drill (DCD794D1)
- Dewalt Cordless Tools