Dewalt
Drill Kit, Cordless, 1500 RPM, 12V DC
- Zoro #: G8822105
- Mfr #: DCD701F2/DCB124
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 3.0 Ah, (2) 2.0 Ah
- Brushless Motor: Yes
- Series: XTREME
- No Load RPM: 0 to 425/0 to 1500
$334.50
Subtotal: $334.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD701F2/DCB124 Specifications
- Zoro #: G8822105
- Mfr #: DCD701F2/DCB124
- UPC #: 885911603850
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 3.0 Ah, (2) 2.0 Ah
- Brushless Motor: Yes
- Series: XTREME
- No Load RPM: 0 to 425/0 to 1500
- Item: Drill Kit
- Chuck Size: 3/8 in
- Max. Power: 250 UWO
- Battery Pack Replacement: 499M12
- Max. Torque: Not Specified
- Tool Weight: 2.4 lb
- Transmission: 2-Speed
- Corded/Cordless: Cordless
- Charger Replacement: Mfr. No. DCB112
- Chuck: Keyless
- Includes: (1)Belt Clip, (1) Tool Bag
- Clutch Style: Adjustable
- Tool Length: 5-31/32 in
- Handle Type: Pistol Grip
- Included Charger: Mfr. No. DCB112
- Battery Included: 499M12
- Drill Chuck Type: Keyless
- Built-In Light: Yes
- Max. Speed: 1,500 RPM
- Chuck Material: Plastic
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Number of Batteries Included: 3
- Number of Speed Settings: 2
- Cordless Drill Class: Subcompact Premium
- Overall Length: 6 in
- Wireless Tool Tracking: No
- Power Source: Cordless
- Switch Type: Trigger
- Number of Clutch Settings: 15 + Drill Mode
- Throttle Type: Trigger
- Min. Speed: 425 RPM
- Battery Model No.: 499M12
- Battery Series: 12V Max
- Anti-Kick Back: No
- Charger Included: Yes
- Overall Height: 7 1/4 in
- Maximum Speed: 1,500 RPM
- Minimum Speed: 425 RPM
- Battery Model Number: 499M12
- Max Speed: 1,500 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 3.0 Ah, (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, XTREME Series, No Load RPM 0 to 425/0 to 1500, Chuck Size 3/8 in, Max. Power 250 UWO, Battery Included 499M12, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 499M12, Chuck Keyless, Tool Length 5-31/32 in, Tool Weight 2.4 lb, Includes (1)Belt Clip, (1) Tool Bag
Reviews of Dewalt #DCD701F2/DCB124
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Cordless Drills DCD800D1E1
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD780B/DCB203
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC DCD703F1
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion DCD130T1
- DEWALT Cordless Drills, 1250 RPM Max. Speed DCD445X1
- DEWALT DRILL/DRIVER 1/2" 20V MAX LI-ION 3 SPEED DWDCD985M2
- MILWAUKEE TOOL M12 FUEL 1/2" Drill Driver Kit 2503-22
- STANLEY BLACK & DECKER BD 20V MAX Lithium Drill w Kit, LDX120PK LDX120PK
- MILWAUKEE TOOL 1/2 in, 12V DC Extra Battery Bundle 2503-22, 48-11-2411
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included DCD460T2
- MILWAUKEE TOOL Cordless Rgt Angle Drill, Hyd Dvr, 6.0 Bat 2415-20, 2551-20, 48-11-2460
- Dewalt Cordless Drills