Zoro Homepage

1/2-in Cleanable Nut Driver

  • Mfr # DWADND12

  • Zoro # G9713284


original price: $12.85
32% off
new price: $8.70
/ea

Key Features

Fastening Tool Item
Nutsetter
Application - Tools
Power
Nutsetter Hex Size
1/2 in
Overall Nutsetter Length
2 in
Hex Shank Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADND12
Zoro #
G9713284
UPC #
885911571388
Country of Origin
Taiwan, Province of China

Dimensions

Nutsetter Hex Size
1/2 in
Overall Nutsetter Length
2 in
Hex Shank Size
1/2 in
Shank Size
1/4 in
Overall Length
2 in
Fastening Size
1/2 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in
Socket Size
1/2 in

Details

Fastening Tool Item
Nutsetter
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Finish
Unfinished
Magnetic/Nonmagnetic
Magnetic
Shank Style
Hex
Number of Pieces
1
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
Impact Rated
Item
Nutsetter Set
Magnetized Tip
Magnetized Tip
Material
Steel
Measurement System
Imperial
Features
Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
1
Number of Sockets Included
0
Series
Impact Ready
Product Type
Nutsetter Set
Connection Shape
Hex
For Tool Type
Impact
Container Material
Plastic
Nutsetters Included
(1) 1/2 in
Shank Shape
Hex
Number of Drill Bits Included
0

Description

If you are looking for a nutsetter set that will help you drive and remove nuts, bolts and other fasteners, then this DeWalt DWADND12 Nutsetter Set is the perfect choice. This nutsetter set has a detachable socket for easy cleaning. The recessed corners of each hex nutdriver protect the tip from damage. The industrial strength magnet holds the sockets securely in place. Each hex shank size 1/2" nutdriver is 2" long overall. The 1/2" hex shank fits into power tools with a 1/2" quick release chuck or a keyless chuck. When it comes to working on vehicles, machinery and other applications, make sure you have this DeWalt DWADND12 Nutsetter Set within reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.