Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # DW2298

  • Zoro # G3642965


product price: $13.99
/ea

Key Features

Drive Size
1/2 in
Size
1/4 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2298
Zoro #
G3642965
UPC #
885911026369
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1/4 in
Overall Length
3 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Size
1/4 in
Socket Length
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
SAE
Standards
ANSI B107.1, ASME B107.26, ASME B107.3
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Locking
No
Bolt Clearance
25 mm
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts, Nuts
Tether Status
Not Tether Capable
Product Type
Socket
Fastener-Holding Type
Friction
Series
DEWALT
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Product details about the DEWALT - DW2298 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2298 Impact Socket is a standard-sized tool with a socket size of 1/4 inch and an overall length of 3 inches. It features a drive size of 1/2 inch, making it suitable for various applications. The socket depth is standard, and the wall thickness stands at 1/8 inch. This impact-rated socket adheres to SAE measurement type and comes with six points, providing adequate grip on bolts and nuts.
Constructed from robust alloy steel, this impact socket offers durability that can withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion or wear over time. The product's shape is designed as a 6-point output type which provides increased contact area with fasteners reducing the risk of rounding off corners.
This non-magnetic DEWALT - DW2298 Impact Socket has been built in accordance with ANSI B107.1, ASME B107.26, and ASME B107.3 standards ensuring reliable performance across different tasks involving bolts and nuts within a bolt clearance of 25 mm. Please note that while this item is not tether ready or insulated nor does it feature locking capabilities or non-sparking attributes; it remains an effective tool for general use cases where such features are not required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.