Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L Cordless Cordless Chainsaw, Bare Tool

  • Mfr # DCCS621B

  • Zoro # G616088208


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Product Type
Chainsaw
Chain Oiler
Auto/Adjustable
Bar Length
12 in
Motor Type
Brushless
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCCS621B
Zoro #
G616088208
UPC #
0885911994392
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Product Type
Chainsaw
Bare Tool/Battery Included
Bare Tool
Chain Oiler
Auto/Adjustable
Motor Type
Brushless
Item
Cordless Chainsaw
Voltage
20 V
Power Source
Cordless
Handle Location
Top Handle
Number of Batteries to Operate
1
Battery Platform
20V MAX

Description

Cordless Chainsaw, Product Type Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity Not Applicable, Chain Oiler Auto/Adjustable, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 20 V, Sound Level 70 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.