Zoro Homepage

12 in L Cordless Cordless Chainsaw Kit, Battery Included

  • Mfr # DCCS621P1

  • Zoro # G216088202


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Battery Platform
20V MAX
Bar Length
12 in
Product Type
Cordless Chainsaw Kit
Number of Batteries Included
1
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS621P1
Zoro #
G216088202
UPC #
0885911994378
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Battery Platform
20V MAX
Bare Tool/Battery Included
Battery Included
Product Type
Cordless Chainsaw Kit
Number of Batteries Included
1
Voltage
20 V
Motor Type
Brushless
Item
Cordless Chainsaw Kit
Power Source
Cordless
Battery Model Number
DCB205
Chain Oiler
Auto/Adjustable
Number of Chargers Included
1
Battery Capacity
5.0 Ah
Number of Batteries to Operate
1
Handle Location
Top Handle

Description

Cordless Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity Not Applicable, Chain Oiler Auto/Adjustable, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 20 V, Sound Level 70 dBA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.