Zoro Homepage

1/2" PEX Expander Head

  • Mfr # DCE40012

  • Zoro # G2042378


product price: $57.85
/ea

Key Features

For Use With
Milwaukee ProPEX Heads
Features
1/2 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Compatible With
DEWALT Expander
Expander Head Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE40012
Zoro #
G2042378
UPC #
885911502429
Country of Origin
China

Dimensions

Expander Head Size
1/2 in

Details

Item
Expansion Head
For Use With
Milwaukee ProPEX Heads
Features
1/2 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Compatible With
DEWALT Expander

Description

The DEWALT DCE40012 1/2" PEX Expander Head is an attachment designed for use with DEWALT Expanders and is backward compatible with Milwaukee ProPEX Heads. This expansion head is used to expand PEX tubing, featuring a 1/2 inch size suitable for various pipe fitting tasks.


Key Features of the DEWALT DCE40012 1/2" PEX Expander Head:

  • Automatic Rotating Head: Features an automatic rotating head for expansion of PEX tubing during operation.

  • Durable Construction: Chrome coating and black zinc plating are used in the construction.

  • Quick Identification: Etched measurements and color-coded bands assist with size identification on the jobsite.

  • Compatibility: Designed for use with DEWALT Expanders; also backward compatible with Milwaukee ProPEX Heads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.