Zoro Homepage

1/2" PP Industrial Cobalt

  • Mfr # DWA1232

  • Zoro # G0375615


product price: $18.35
/ea

Key Features

Drill Bit Size
1/2 in
Overall Length
6 7/64 in
Drill Bit Point Angle
135 Degrees
Material
Cobalt Alloy Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1232
Zoro #
G0375615
UPC #
885911410854
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in
Overall Length
6 7/64 in
Shank Dia.
1/2"
Drilling Depth
3-29/32 in
Flute Length
3 7/8 in
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material
Cobalt Alloy Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight with Three Flats
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Shank Shape
Round
Features
No-Spin Shank
Standards
Not Rated
Drill Bit Point Type
Split Point
Material - Machining
Cobalt Alloy Steel
Measurement System
Fractional Inch
Flute Type
Spiral
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M35
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Cobalt Alloy Steel, Black Oxide, Decimal Equivalent 0.5, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.