
1/2" Replacement Cutting Die Set
Mfr # DCS35012
Zoro # G7649050
product price: $72.29
/eaKey Features
Die Shape
Hex
Thread Type
NC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
For Cutting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS35012
Zoro #
G7649050
UPC #
885911482554
Country of Origin
Italy
Dimensions
Largest Thread Size
1/2 in
Smallest Thread Size
1/2 in
Die Sizes included
1/2 in
Details
Item
1/2 in Replacement Cutting Die
Die Shape
Hex
Thread Type
NC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
For Cutting Steel
Number of Pieces
3
Includes
(3) Sets of 2 Cutting Dies
Thread Standard
UNC
Number of Dies in Set
3
Die Type
Solid
Product Type
1/2 in Replacement Cutting Die
Description
The DEWALT DCS35012 1/2" Replacement Cutting Die Set is intended for compatibility with the DCS350 Threaded Rod Cutting Tool. This set is suitable for cutting 1/2" mild steel coarse threaded rod, featuring solid hex-shaped dies made from high speed steel.
Key Features of the DEWALT DCS35012 1/2" Replacement Cutting Die Set:
- Application: Suitable for cutting steel, specifically 1/2" mild steel coarse threaded rod.
- Die Material: Constructed from high speed steel to support cutter longevity.
- Die Shape and Type: Hex-shaped, solid dies are hex-shaped, solid dies.
- Thread Standard and Type: Designed for UNC (Unified National Coarse) right-hand threads in size 1/2".
- Includes: Contains three sets of two cutting dies each, providing multiple replacements as needed.
- Laser Etched Markings: Each die is laser etched with size markings that allow quick identification of cutter sizes during setup or replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.