1/2" SDS+ Hollow Bit
Mfr # DWA54012
Zoro # G9180705
product price: $71.95
/eaKey Features
Drill Bit Size
1/2 in
Overall Length
14 1/2 in
Core Diameter
1/2 in
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA54012
Zoro #
G9180705
UPC #
885911496681
Country of Origin
Germany
Dimensions
Drill Bit Size
1/2 in
Overall Length
14 1/2 in
Core Diameter
1/2 in
Maximum Drilling Depth
9 3/4 in
Drilling Length
9 3/4 in
Shank Size
25/64 in
Shank Diameter
13/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Percussion Rated
Yes
For Use With - Drills
Rotary Hammer
Impact Rated
No
Number of Cutter Heads
2
Number of Pieces
1
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.5
Description
When used with a dust extractor, DEWALT SDS Plus Hollow Drill Bits extract dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT SDS Plus Hollow Bits are part of their PERFORM & PROTECTTM product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
- • Increased Drilling Speed- Hollow design that allows the dust to be removed when drilling provided increased drilling speed
- • OSHA Table 1 Compliance- Dust shroud can connect to any manufacturers dust extractor. Connect to th eDWV012 for OSHA Silica dust Table 1 compliance
- • Solution For Any Application - Widest variety of diameters for the most common anchor and thread rod installations
- • Increased Drilling Speed- Hollow design that allows the dust to be removed when drilling provided increased drilling speed
- • OSHA Table 1 Compliance- Dust shroud can connect to any manufacturers dust extractor. Connect to th eDWV012 for OSHA Silica dust Table 1 compliance
- • Solution For Any Application - Widest variety of diameters for the most common anchor and thread rod installations
Designed for:
- • Anchor Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.