Zoro Homepage

12" Self-Feed Bit Extension

  • Mfr # DW1647

  • Zoro # G8230293


product price: $20.49
/ea

Key Features

Hex Shank Size
7/16 in
Shank Type - Machining
Quick-Change Hex
For Use With
Self Feed Drills
Drill Style
Self-Feed
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1647
Zoro #
G8230293
UPC #
028877373348
Country of Origin
China

Dimensions

Hex Shank Size
7/16 in

Details

Item
Hex Shank Extension
Shank Type - Machining
Quick-Change Hex
For Use With
Self Feed Drills
Drill Style
Self-Feed
Drill Bit Material
High Speed Steel

Description


  • • Aggressive spur provides fast material penetraion

  • • Optimized cutting geometry provides longer bit life

  • • Open tooth design allows for more resharpenings

Designed for:


  • • Used by plumbers drilling rough holes in wood for running pipe

  • • (1) Extension

Additional Features:


  • • 7/16" Ball groove shank for quick change applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.