This item is Discontinued.

Dewalt DEWALT 12" V-Jaw Pushlock Pliers DWHT74432

DEWALT 12" V-Jaw Pushlock Pliers (Discontinued)

  • Mfr # DWHT74432
  • Zoro # G702697314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT74432
Zoro #
G702697314
UPC #
76174744323
Country of Origin
China

Dimensions

Jaw Width
4.3
Height (In.)
1.4
Length
14.3

Description

With its long jaw design, the provide more gripping area and a long reach. Its wide opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your toolbox, workbench or tool belt. It also features a non-pinching handle for added comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.