Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" VSR Pistol Grip Hammerdrill Kit

  • Mfr # DWD520K

  • Zoro # G3029397


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Amps
10.0 A
No Load RPM
1 to 1200/0 to 3500
Blows per Minute
0 to 56,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD520K
Zoro #
G3029397
UPC #
885911380096
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
14 in
Cord Length
8 ft

Details

Item
Hammer Drill Kit
Voltage
120V AC
Amps
10.0 A
No Load RPM
1 to 1200/0 to 3500
Blows per Minute
0 to 56,000
Tool Weight
6 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Features
Metal Gearcase, Mode Collar Selector, Soft Grip Pistol, Variable Speed
Reversing
Yes
Cutting Capacity
1-1/2 in (Wood), 1/2 in (Steel)
Includes
360 Degrees Locking Side Handle, Chuck Key with Holder, Kit Box, Steel Depth Rod
Corded/Banded
Corded
Solid Bit Capacity
1/2 in
Handle Type
Pistol Grip
Reversible
Yes
Application
Concrete, Wood, Steel
Housing Material
Metal
Modes of Operation
Hammerdrill or Drill
Drilling Capacity in Concrete
7/16 in
Chuck Style
Keyed
Minimum Blows per Minute
0 bpm
Kit Contents
(1) Bare Tool
Number of Speed Settings
2
Drilling Capacity in Steel
1/2 in
Maximum Speed
1,200 RPM, 3,500 RPM
Maximum Blows per Minute
56,000 bpm
Power Source
Corded
Drilling Capacity in Wood
1 1/2 in
Current
10 A
Maximum Tool Speed
1,200 RPM, 3,500 RPM

Description

Complete masonry, wood, or steel applications with the 1/2 in. VSRTM Pistol Grip Hammer Drill. Featuring a 2-speed range and a soft-grip handle, this high-performance drill elevates user's comfort and control during tough jobs.


  • • 10 amp motor delivers increased drilling performance

  • • Patented DEWALT®-built motor design generates 50% more power with increased overload protection for added durability

  • • Dual mode: hammerdrill / drill for versatility in masonry, wood, or steel drilling applications

Designed for:


  • • Ideal for installation and removal of Tapcon®/TapperTM concrete screw anchors

  • • (1) Steel depth rod

Additional Features:


  • • 2-Speed range for high-speed drilling or high-torque applications

  • • Soft grip handle and two-finger trigger for increased comfort and greater control

  • • Metal-gear housing for jobsite durability and increased reliability

  • • 360-degree locking side handle with soft grip for greater control and versatility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.